!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFRARED CAMERA, -4 ° TO 302 Degr

INFRARED CAMERA, -4 ° TO 302 Degr

FLUKE

INFRARED CAMERA, -4 °  TO 302 Degr close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA, -4 ° TO 302 Degr

INFRARED CAMERA, -4 ° TO 302 Degr

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,557.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK-TIS20-9HZ
  • Mfr. Model # FLK-TIS20+ 9HZ
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (C) - Infrared -20 Degrees to 150 Degrees
  • Focus Distance - Infrared Minimum of 0.50 m
  • Thermal Sensitivity - IR Camera 60 mK
  • Display - IR Camera 3.5 in Touch Screen Color LCD
  • Data Logging - Instrument Yes
  • NIST Certified No
  • Picture In Picture No
  • File Formats is2, JPEG
  • Articulating Lens No
  • Multiple Lens Option No
  • Manufacturers Warranty Length 2 yr
  • Included Charger Yes
  • Temp. Range (F) - Infrared -4 Degrees to 302 Degrees
  • Field of View - IR Camera 50.0 Degrees Horizontal x 38.6 Degrees Vertical
  • Focus Method Manual
  • Detector Resolution - Infrared 120 x 90 Pixels
  • Display Resolution - IR Camera 320 x 240 Pixels
  • Wireless Yes
  • Frame Rate - IR Camera 9 Hz
  • Removable Memory Card Yes
  • Thermal and Visible Light Blending Yes
  • Special Features IR Fusion, Asset Tagging
  • Includes AC Power Supply, Rugged Lithium Ion Smart Battery, USB Cable, Soft Transport Bag, Automatic Shutdown 5, 10, 15 and 20 min Or Never
  • Item Thermal Imager
  • Charger Replacement TI-SBC3B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list