!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFRARED CAMARA,FIXED LOCATION

INFRARED CAMARA,FIXED LOCATION

FLUKE

INFRARED CAMARA,FIXED LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INFRARED CAMARA,FIXED LOCATION

INFRARED CAMARA,FIXED LOCATION

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41,478.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKRSE600C60HZ
  • Mfr. Model # FLK-RSE600/C 60HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (C) - Infrared -10 Degrees - 1200 Degrees
  • Focus Method Manual
  • Display - IR Camera Not Applicable
  • Frame Rate - IR Camera 60 Hz
  • Visual Light Resolution 5 MP
  • File Formats BMP, GIF, JPEG, PNG, TIFF
  • Temp. Accuracy (F) - Infrared +/ 2.0
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Manufacturers Warranty Length 2 yr
  • Item Infrared Camera
  • Temp. Range (F) - Infrared 14 Degrees to 2192 Degrees
  • Focus Distance - Infrared Minimum of 15.00cm
  • Detector Resolution - Infrared 640 x 480 px
  • Display Resolution - IR Camera Not Applicable
  • Alarm Yes
  • Removable Memory Card Not Included
  • Thermal and Visible Light Blending Yes
  • Temp. Accuracy (C) - Infrared +/ 2.0 Degrees or +/ 2.0% of Reading Whichever is Greater
  • Includes Antenna, Ethernet Cable, Power Supply
  • Standards CFR 47, Part 15 Subpart B Class A, EN 61326-1:2013, IEC 60068-2-26, IEC 60068-2-27, IEC 60529: IP67

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list