!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFLATOR KIT,12.0V,4.0AH BATTERY CAP.

INFLATOR KIT,12.0V,4.0AH BATTERY CAP.

MILWAUKEE

INFLATOR KIT,12.0V,4.0AH BATTERY CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFLATOR KIT,12.0V,4.0AH BATTERY CAP.

INFLATOR KIT,12.0V,4.0AH BATTERY CAP.

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $381.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2475-21XC
  • Mfr. Model # 2475-21XC
  • UNSPSC # 24102208
  • CATALOGUE PAGE # 510
  • Shipping Weight 6.13 lbs

Technical Specs

  • Item Cordless Inflator Kit
  • Battery Platform M12
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Number of Batteries Included 1
  • Minimum Air Pressure 0 PSI
  • Battery Included / Bare Tool Battery Included
  • Tool Weight 3.83 lb
  • Battery Model Number 48-11-2440
  • Duty Cycle Percentage 50 %
  • Gauge Accuracy +/-3%
  • Included Charger Yes
  • Overall Length 6 1/2 in
  • Series M12
  • Power Source Cordless
  • Voltage 12 V
  • Battery Capacity 4.0 Ah
  • Maximum Air Pressure 120 PSI
  • Hose Length 26 in
  • Includes Ball Inflation Needle, Inflator Nozzle, M12 Compact Inflator(2475-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack(48-11-2440), Presta Chuck, Schrader Chuck
  • Application Car, LT Truck and Compact Equipment Tires
  • Charger Model Number 2XKZ7
  • Features Illuminated Digital Gauge with Target and Current Pressure Reading
  • Housing Material Plastic
  • Overall Height 7 1/2 in
  • Overall Width 6 1/2 in

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list