!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

SCOTT

INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,955.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SCTIND112013100101
  • Mfr. Model # IND112013100101
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This industrial self-contained breathing apparatus has a 30-minute aluminum cylinder with 2216 pounds per square inch pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus features end of service alarm, quick and easy cylinder change, and shoulder-mounted photo-luminescent gauge. It includes a nylon harness, single manifold outlet, and E To Z Flo Regulator.

Technical Specs

  • Item Industrial SCBA
  • Cylinder Duration 30 min
  • Series ISCBA
  • Cylinder Material Aluminum
  • Harness Material Nylon
  • Pressure Type Low Pressure
  • Includes Backframe with Nylon Harness, Cylinder, E to Z Flo Regulator, Single Manifold
  • Includes Mask No
  • System Type SCBA System
  • Cylinder Pressure 2,216 psi
  • Includes Carrying Case No
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list