!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PRESSURE GAUGE,PBT

INDUSTRIAL PRESSURE GAUGE,PBT

WINTERS

INDUSTRIAL PRESSURE GAUGE,PBT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PRESSURE GAUGE,PBT

INDUSTRIAL PRESSURE GAUGE,PBT

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPCC605C2Y
  • Mfr. Model # PCC605C-2Y
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-1.0%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableYes
  • Case ColourYellow
  • Primary Pressure Range0 to 160
  • Dial ColourWhite
  • Liquid-Filled CaseNo
  • Panel-MountableNo
  • Sensor MaterialPhosphor Bronze
  • SeriesPCC
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Bezel MaterialPolybutylene Terephthalate
  • Case ConstructionWelded Joint
  • Case Diameter3.94 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length5 yr
  • Movement MaterialBrass OT59
  • Over-Pressure Limit25%
  • Pointer MaterialAluminum
  • Process Temperature Range-40 Degrees to 200 Degrees F
  • Secondary Pressure Range0 to 1,100
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 4 in
  • Gauge Case Material PBT
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP65
  • Dry Dampening Feature None
  • Pressure Gauge Type Industrial Pressure Gauge
  • Gauge Case Liquid None
  • Socket Material Brass OT58
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Compressors, Hydraulics, Machinery, Process Industries
  • Accuracy Scale Full Scale
  • Bezel Gasket Material Silicone
  • Blowout Safety Back No
  • Case Depth 2.28 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Scale Type Dual
  • Secondary Scale Units kPa
  • Standards ASME, CRN
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list