!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL MARKER,WHITE,MEDIUM,PK12

INDUSTRIAL MARKER,WHITE,MEDIUM,PK12

MARKAL

INDUSTRIAL MARKER,WHITE,MEDIUM,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL MARKER,WHITE,MEDIUM,PK12

INDUSTRIAL MARKER,WHITE,MEDIUM,PK12

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.23 / PACKAGE of 12

EHC: EHC :
Min Qty 4 = $336.92

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96320
  • Mfr. Model # 96320
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Marking Tool Product Group Industrial Marker
  • Marker Type Detergent Removable
  • Marking Tool Colour Family White
  • Series Dura-Ink
  • Marking Tool Tip Shape Bullet
  • Tip Material Felt
  • Actuation Type Valve Actuated
  • Colour White
  • Item Industrial Marker
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Medium
  • Marking Tool Surface Material Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
  • Tip Size 3 mm
  • Dry Time 2 sec
  • Features Permanent Ink Marker Create Both Fine and Micro-Sized Marks with One Marker Instead of Two, Versatile, Two Tip Design, Industrial Strength Ink Writes on Most Surface

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list