TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC, CUL
TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC, CUL
SOUTHWIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This temporary job site light is made of steel. In addition, it includes floor stand, hook, magnet, tripod, and built-in bulb. Plus it meets the standards for cUL. It also has 120 watts.
Technical Specs
Item Temporary Job Site Light
Maximum Brightness 15,000 lm
Power Cord Length 5 ft
Lighting Technology LED
Mount Type Floor Stand, Hook, Magnet, Tripod
Hazardous Location Specification Not Rated
Maximum Height Adjustment 87.75 in
Adjustable Height Yes
Cord Designation SJTW
Current 1.4 A
Head Colour Black, Yellow
Includes Batteries No
Lamp Guard Steel
Light Distribution 360 Degrees
Overall Depth 7.5 in
Overall Width 13 in
Standards cUL
Power Source Corded
Number of Brightness Levels 1
Operating Voltage 120V AC
Number of Lamp Heads 1
Frame Colour Black, Yellow
IP Rating IP65
Includes Bulb Built-In
Brightness Levels 15,000 lm
Cord Wire Gauge 18 AWG
Frame Material Steel
Includes Floor Stand, Hook, Magnet, Tripod
Job Light Type Tripod Light
Lamp Life 50,000 hr
Number of Cord Wires 3
Overall Height 19 in
Replacement Bulb Part Number No
Wattage 120 W
Country of Origin China
(subject to change)