!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HELMET-CLIP LIGHTS, 150 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

HELMET-CLIP LIGHTS, 150 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

STREAMLIGHT

HELMET-CLIP LIGHTS, 150 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELMET-CLIP LIGHTS, 150 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

HELMET-CLIP LIGHTS, 150 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88903
  • Mfr. Model # 88903
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This Vantage 180 X series helmet-clip lights nylon features multifuel, rear facing indicator light. In addition, it includes batteries. Plus it meets the standards for CEC compliant (SL-B26 only), Meets Applicable European Community Directives, Meets Requirements of NFPA 1971 8.6 (2013). It also has two lithium-ion batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Helmet-Clip Lights
  • Includes Batteries Yes
  • Number of Batteries 2
  • Beam Pattern Spot
  • Body Material Nylon
  • Maximum Beam Distance 170 m
  • Run Time at Maximum Brightness 4 hr
  • Rechargeable Yes
  • Head Adjustability Pivots Horizontally
  • Hazardous Location Specification Not Rated
  • IP Rating IPX7
  • Switch Location Body
  • Beam Colour White
  • Beam Intensity Levels 2,650 cd, 7,200 cd
  • Brightness Levels 100 lm, 150 lm
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 12 hr
  • Overall Length 5 1/4 in
  • Run Time Levels 4 hr, 12 hr
  • Series Vantage 180 X
  • Battery Chemistry Lithium-Ion
  • Battery Size CR123
  • Includes Charger Yes
  • Body Colour Black
  • Number of Light Output Modes 2
  • Maximum Brightness 150 lm
  • Weight with Batteries 5.5 oz
  • Includes Secondary Light No
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Mount Type Bracket, D-Ring
  • Switch Type Push Button
  • Beam Distance Levels 103 m, 170 m
  • Body Diameter 1 in
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Helmet
  • Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant
  • Standards CEC Compliant (SL-B26 only), Meets Applicable European Community Directives, Meets Requirements of NFPA 1971 8.6 (2013)
  • Special Features Multifuel, Rear Facing Indicator Light

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list