!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL GRADE METAL DECK,29-1/2 IN. L

INDUSTRIAL GRADE METAL DECK,29-1/2 IN. L

VIGIL ANTISLIP

INDUSTRIAL GRADE METAL DECK,29-1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL GRADE METAL DECK,29-1/2 IN. L

INDUSTRIAL GRADE METAL DECK,29-1/2 IN. L

VIGIL ANTISLIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34JG93
  • Mfr. Model # 04-415
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Technical Specs

  • Item Industrial Grade Metal Deck
  • Colour Yellow
  • Overall Width 8 in
  • For Surface Type Decks, Walkways
  • Printed Image or Message None
  • Standards AS 1530.3.1989 AMDT No 1 APR 92, AS 4586:2013, AS/NZ 3661.1, ASTM D2794, ASTM D4518, ASTM D658, BS 3900 Pt. E10, DIN 51130, ISO 15711, ISO 20340:2003
  • Surface Design Full Coverage Grit
  • Material Steel
  • Overall Length 30 in
  • Thickness 3/64 in
  • Indoor/Outdoor Indoor, Outdoor
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Flame/Fire Resistant
  • Stripe Pattern Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list