!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL FAN,120" FAN GREY DOWNROD

INDUSTRIAL FAN,120" FAN GREY DOWNROD

CANARM

INDUSTRIAL FAN,120" FAN GREY DOWNROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL FAN,120" FAN GREY DOWNROD

INDUSTRIAL FAN,120" FAN GREY DOWNROD

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,225.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRCP120PG
  • Mfr. Model # CP120PG
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1842
  • Shipping Weight 35.2 lbs

Technical Specs

  • Item Industrial Fan
  • Voltage 120V AC
  • Phase 1
  • Motor HP 83/1000 hp
  • Max. Mounting Height 28 ft
  • Number of Speeds 5
  • Blade Finish Aluminum
  • Housing Finish Powder Coated
  • Number of Blades 6
  • Amps 0.1 A, 0.9 A
  • Hz 60 Hz
  • Motor Design DC
  • Motor Insulation Not Applicable
  • Reversible Reversible
  • Fan Mounting Location Ceiling
  • Thermal Protection Auto
  • Area Covered (Destratification) - Fans 2,500 sq ft
  • Includes Remote
  • Series Fanbos
  • Blade Diameter 10 ft
  • Fan Watts 61.8 W, 9.1 W
  • Air Flow 20,693 cfm, 11,087 cfm
  • RPM 69 RPM, 32 RPM
  • Min. Mounting Height 10 ft
  • Blade Material Aluminum
  • Fan Housing Colour Grey
  • Fan Blade Colour Grey
  • Speed Controllable - Fans Speed Controllable - Fans
  • Bearing Type Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure DC
  • Light Kit No Light
  • Mount Type Downrod
  • Down Rod Outside Dia. 1 in
  • Area Covered (Cooling) - Fans 2,500 sq ft
  • Environmental Applications Industrial
  • Standards cCSAus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list