!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL DEHUMIDIFIER,134 PT,115V,60HZ

INDUSTRIAL DEHUMIDIFIER,134 PT,115V,60HZ

DRI-EAZ

INDUSTRIAL DEHUMIDIFIER,134 PT,115V,60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL DEHUMIDIFIER,134 PT,115V,60HZ

INDUSTRIAL DEHUMIDIFIER,134 PT,115V,60HZ

DRI-EAZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,310.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRI103806
  • Mfr. Model # PHD 200
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Item Industrial Compact Dehumidifier
  • Drain/Pump Options Built-In Drain Pump, Continuous Drain
  • Noise Level 55 dB
  • Bluetooth Enabled Bluetooth Enabled
  • Overall Depth 21 1/2 in
  • Overall Width 12 1/2 in
  • Hour Meter With Hour Meter
  • Weight 65 lb
  • AHAM Verified AHAM Verified
  • Application Basements, Crawlspaces, Equipment Room
  • Control Features Drying Progress, Grain Depression, Maintenance Reminders, Real-Time Temperature, RH
  • Control Panel Languages English, French, German, Spanish
  • Cord Storage Cord Wrap
  • Defrost Type Fan Bypass
  • Drain Hose Storage Strap
  • Housing Construction Rotomolded
  • Includes 6 ft Detachable Power Cord, Polyester Filter Reorder, 20 ft Drain Hose with Quick Connect Fitting
  • Includes Drain Hose Drain Hose Included
  • Power Cord Length 6 ft
  • Refrigerant Charge 15.95 oz
  • Series PHD
  • Water Lift 3 ft
  • Daily Water Removal Capacity (80F/60 RH) 74 pt
  • Housing Material Polyethylene
  • Wi-Fi Compatible Wi-Fi Compatible
  • Maximum Air Flow 180 cfm
  • Overall Height 17 5/8 in
  • Dehumidification Method Standard Refrigerant
  • Auto-Restart With Auto-Restart
  • Voltage 115V AC
  • Amperage 6.2 A
  • Compatible Wi-Fi Applications Command Center App
  • Control Modes Defrost, Humidistat, Normal Run, Start-Up
  • Control Type Touch Screen
  • Daily Water Removal Capacity (90F/90 RH) 120 pt
  • Drain Hose Length 20 ft
  • Frequency 60 Hz
  • Housing Finish Polyethylene Coated
  • Includes Air Filter Air Filter Included
  • Manufacturer Warranty Length 1 yr Limited
  • Recommended Environments Basement, Crawlspace, Equipment Rooms
  • Refrigerant Type R-410A
  • Standards ETL Listed to CSA Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list