!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL DC FAN 56" FAN, BK COLOR HP

INDUSTRIAL DC FAN 56" FAN, BK COLOR HP

CANARM

INDUSTRIAL DC FAN 56" FAN, BK COLOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL DC FAN 56" FAN, BK COLOR HP

INDUSTRIAL DC FAN 56" FAN, BK COLOR HP

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRCP56D10N
  • Mfr. Model # CP56D10N
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1842
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Industrial Fan
  • Voltage 120V AC
  • Phase 1
  • Motor HP 0.045903186
  • Max. Mounting Height 28 ft
  • Number of Speeds 5
  • Blade Finish Powdered Coated
  • Housing Finish Powder Coated
  • Number of Blades 3
  • Speed Controllable - Fans Speed Controllable - Fans
  • Bearing Type Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure DC
  • Mount Type Down Rod
  • Down Rod Outside Dia. 1 in
  • Environmental Applications Industrial
  • Standards cCSAus
  • Blade Diameter 56 in
  • Fan Watts 244 W
  • Air Flow 8,449 cfm
  • RPM 118/191/239/272/304 RPM
  • Min. Mounting Height 12 ft
  • Blade Material Metal
  • Fan Housing Colour Black
  • Fan Blade Colour Black
  • Sound Level 58.8 dB
  • Amps 0.094/0.175/0.268/0.354/0.45 A
  • Hz 60 Hz
  • Motor Design Cutting Edge DC Motor
  • Reversible Reversible
  • Fan Mounting Location Ceiling
  • Thermal Protection Auto
  • Includes Complete Fan No Control
  • Series CP DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list