!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL AIR SCRUBBER,SILVER,32 IN H

INDUSTRIAL AIR SCRUBBER,SILVER,32 IN H

OMNITEC DESIGN INC.

INDUSTRIAL AIR SCRUBBER,SILVER,32 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL AIR SCRUBBER,SILVER,32 IN H

INDUSTRIAL AIR SCRUBBER,SILVER,32 IN H

OMNITEC DESIGN INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,908.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OMNOA2000C001
  • Mfr. Model # OA2000C-001
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Item Industrial Air Scrubber
  • Number of Speeds 3
  • Filter Efficiency 99.97 %
  • Housing Finish Galvanized
  • Overall Height 32 in
  • Overall Width 20 in
  • Housing Colour Silver
  • Filters Down To 0.3 micron
  • Outlet Diameter 12 in
  • Number of Casters 4
  • Motor Horsepower 1 1/2 hp
  • Primary Filter Type HEPA, Polypad
  • Amperage 10.6 A
  • Caster Size 5 in
  • Filter Change Reminder Yes
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Freestanding Mobile
  • Overload Protection Yes
  • Air Cleaning Method Particulate Filtration
  • Air Flow 1,900 CFM
  • Filters Included HEPA (Primary), Polypad (Prefilter)
  • Overall Depth 34 in
  • Overall Diameter 12 in
  • Housing Material Steel
  • Filters Out Bacteria, Mold, Viruses
  • Standards CSA/IEC, OSHA, UL
  • Weight 135 lb
  • Voltage 115 V AC
  • Number of Cleaning Stages 2
  • For Outlet Duct Diameter 12 in
  • Auto-Shutoff Yes
  • Control Type On/Off Switch
  • Frequency 60 Hz
  • Mobility Mobile
  • Noise Level 70 dB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list