!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL AIR SCRUBBER,2,000 CFM,SILVER

INDUSTRIAL AIR SCRUBBER,2,000 CFM,SILVER

OMNITEC DESIGN INC.

INDUSTRIAL AIR SCRUBBER,2,000 CFM,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL AIR SCRUBBER,2,000 CFM,SILVER

INDUSTRIAL AIR SCRUBBER,2,000 CFM,SILVER

OMNITEC DESIGN INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,381.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49K231
  • Mfr. Model # OA2200CBF
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Item Industrial Air Scrubber
  • Number of Speeds 3
  • Filter Efficiency 95 %
  • Housing Finish Galvanized
  • Overall Height 32 in
  • Overall Width 28 in
  • Housing Colour Silver
  • Standards CSA/IEC, OSHA, UL
  • Weight 147 lb
  • Voltage 115 V AC
  • Number of Cleaning Stages 2
  • For Outlet Duct Diameter 12 in
  • Auto-Shutoff Yes
  • Control Type On/Off Switch
  • Frequency 60 Hz
  • Mobility Mobile
  • Noise Level 70 dB
  • Primary Filter Performance Rating MERV 15
  • Air Cleaning Method Activated Carbon, Particulate Filtration
  • Air Flow 2,000 cfm
  • Filters Included Activated Carbon (Secondary), Polypad (Prefilter)
  • Overall Depth 35 in
  • Overall Diameter 12 in
  • Housing Material Steel
  • Filters Down To 0.3 micron
  • Outlet Diameter 12 in
  • Number of Casters 4
  • Motor Horsepower 1 1/4 hp
  • Primary Filter Type Polypad
  • Amperage 11.1 A
  • Caster Size 5 in
  • Filter Change Reminder Yes
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Freestanding Mobile
  • Overload Protection Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list