!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD SERIES FLUORESCENT FIXTURE, 120 TO 277V, FOR BULB TYPE F96T8, INDUSTRIAL

STANDARD SERIES FLUORESCENT FIXTURE, 120 TO 277V, FOR BULB TYPE F96T8, INDUSTRIAL

LUMAPRO

STANDARD SERIES FLUORESCENT FIXTURE, 120 TO 277V, FOR BULB TYPE F96T8, INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD SERIES FLUORESCENT FIXTURE, 120 TO 277V, FOR BULB TYPE F96T8, INDUSTRIAL

STANDARD SERIES FLUORESCENT FIXTURE, 120 TO 277V, FOR BULB TYPE F96T8, INDUSTRIAL

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2NAX3
  • Mfr. Model # 2NAX3
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This LUMAPRO series standard series fluorescent fixture is made of steel. Plus it meets the standards for UL Listed. It also has an electronic ballast, voltage of 120 to 277V, 59 watts.

Technical Specs

  • Item Standard Series Fluorescent Fixture
  • Voltage 120 to 277V AC
  • LED Replacement For 112W
  • Lamp Watts - Fixtures 59 W
  • Overall Height 4 in
  • Overall Width 10 in
  • Bay Light Type Low Bay
  • Housing Colour White
  • Housing Material Steel
  • Max. Ambient Temp. 104 Degrees F
  • Number of Light Bars 2
  • Series LUMAPRO
  • Suggested Fixture Mounting Height 16 ft
  • Bulbs Included No
  • For Bulb Type F96T8
  • Lamp Type Fluorescent
  • Lighting Technology Fluorescent
  • Overall Length 96 in
  • Ballast Type Electronic
  • Channel Width 5 in
  • Housing Finish Powder Coated
  • Max. Fixture Wattage 112 W
  • Min. Ambient Temp. 32 Degrees F
  • Reflector Type Apertured
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list