!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUCED DRAFT FURNACE BLOWER,115V

INDUCED DRAFT FURNACE BLOWER,115V

PACKARD

INDUCED DRAFT FURNACE BLOWER,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INDUCED DRAFT FURNACE BLOWER,115V

INDUCED DRAFT FURNACE BLOWER,115V

PACKARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $352.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JLR4
  • Mfr. Model # 66847
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.27 lbs

Technical Specs

  • Item Induced Draft Furnace Blower
  • For Fuel Type Natural Gas
  • Compatible with Brand Ametek, Fasco, ICP, Nidec, Packard, Rheem, US Motors
  • Nameplate Voltage 120V AC
  • Current 1.7 A
  • Motor Type Shaded Pole
  • Maximum Motor Speed 3,000 RPM
  • Housing Material Metal
  • Overall Height 9 in
  • Standards CSA Certified, UL Listed
  • Blower Type Induced Draft Furnace Blower
  • Includes Motor Yes
  • OEM Replacement Yes
  • Application Furnaces
  • For Appliance Type Furnaces
  • Replacement For Manufacturer Model Number 117104-01, 117104-08, 117847-07, 1690042, 4MF46, 5C089, 66838, 70-22162-81, 70-22838-02, 70-22838-82, 70-24149-01, 70-24157-03, 70-24175-81, 7062-2615, 7062-4534, 7062-4702, A066, A066B, FB-RFB142, N066
  • Phase 1
  • Frequency 60 Hz
  • Motor Insulation Class B
  • Maximum Inlet Air Temperature 40 Degrees C
  • Overall Depth 11 1/4 in
  • Overall Width 11 1/4 in
  • Includes Gasket
  • For Use With 117104-01, 117847-07, 70-22838-82, 70-24157-03, Rheem
  • Maximum Motor Horsepower 1/30 hp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list