!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDOOR ANALOG HYGROMETER,-22 TO 122

INDOOR ANALOG HYGROMETER,-22 TO 122

OAKTON

INDOOR ANALOG HYGROMETER,-22 TO 122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDOOR ANALOG HYGROMETER,-22 TO 122

INDOOR ANALOG HYGROMETER,-22 TO 122

OAKTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9DN75
  • Mfr. Model # WD-35700-20
  • UNSPSC # 41112301
  • CATALOGUE PAGE # 183
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Analog Hygrometer
  • Scale Type Dial
  • Primary Scale Humidity
  • Temperature Range °F -22 Degrees to 122 Degrees F
  • Temperature Accuracy +/-3.6 Degrees F
  • Humidity Range 25% to 80%
  • Mounting Type (1) 5/16 in Mount Hole
  • Overall Dimensions 10 3/4 in dia
  • Scale Colour White
  • Maximum Temperature °F 122 Degrees F
  • Maximum Humidity 80 %
  • Minimum Temperature °C -30 Degrees C
  • Graduations 2 Degrees F/5% RH
  • Overall Diameter 10.75 in
  • Humidity Graduations 5 %
  • Number of Mounting Holes 1
  • Application Indoor
  • Temperature Scale Celsius, Fahrenheit
  • Secondary Scale Temperature
  • Temperature Range °C -30 Degrees to 50 Degrees C
  • Temperature Graduations 2 Degrees F
  • Humidity Accuracy +/-5%
  • Mounting Location Wall Mount
  • Dial Design White Scale on Blue Dial
  • Dial Face Colour Blue
  • Maximum Temperature °C 50 Degrees C
  • Minimum Temperature °F -22 Degrees F
  • Minimum Humidity 25 %
  • Accuracy +/-3.6 Degrees F/ +/-5% RH
  • Temperature Range -22 Degrees to 122 Degrees F/-30 Degrees to 50 Degrees C
  • Mounting Hole Diameter 0.3125 in
  • Sensor Material Paper-Coated Metal Coil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list