!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDIRECT VENT GOGGLES, ANTI-SCRATCH, ANTI-STATIC, GREEN/CLEAR, CSA Z94.3-2015

INDIRECT VENT GOGGLES, ANTI-SCRATCH, ANTI-STATIC, GREEN/CLEAR, CSA Z94.3-2015

DYNAMIC

INDIRECT VENT GOGGLES, ANTI-SCRATCH, ANTI-STATIC, GREEN/CLEAR, CSA Z94.3-2015 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDIRECT VENT GOGGLES, ANTI-SCRATCH, ANTI-STATIC, GREEN/CLEAR, CSA Z94.3-2015

INDIRECT VENT GOGGLES, ANTI-SCRATCH, ANTI-STATIC, GREEN/CLEAR, CSA Z94.3-2015

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIEP20
  • Mfr. Model # EP20
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These Chemsplash EP20 indirect vent goggles have a soft frame that comes in green. They have anti-static anti-scratch clear lenses that meet the CSA Z94.3-2015 standard.

Technical Specs

  • Item Safety Goggles
  • Band Material Elastic
  • Eyewear Size Standard
  • Frame Style OTG-Wraparound
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable Yes
  • Standards ANSI, CSA
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection No
  • Frame Colour Clear
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Series Chem Splash
  • Venting Type Indirect

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list