!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMOTIVE INSPECTION KIT, 0-100 DIAL READING, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS

AUTOMOTIVE INSPECTION KIT, 0-100 DIAL READING, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS

STARRETT

AUTOMOTIVE INSPECTION KIT, 0-100 DIAL READING, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE INSPECTION KIT, 0-100 DIAL READING, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS

AUTOMOTIVE INSPECTION KIT, 0-100 DIAL READING, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,209.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UAL9
  • Mfr. Model # S898Z-2
  • UNSPSC # 41116501
  • CATALOGUE PAGE # 1328
  • Shipping Weight 7.1 lbs

Product Details

This automotive inspection kit meets the standards for AGD. This automotive inspection kit includes automotive inspection kit, magnetic base, plastic case, pliers, and a case.

Technical Specs

  • Item Automotive Inspection Kit
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Dial Reading 0-100
  • Included Base manufacturer Model No 657P
  • Included Indicator and Base 25-441J (657P)
  • Indicator Style Plunger
  • Minimum Measurement - Inch 0 in
  • Reading Continuous
  • Arm Type Fully Flexible Arm
  • Base Height 1.89 in
  • Base Size 1.89 in L X 1.625 in W X 1.89 in H
  • Base Width 1.625 in
  • Compatible Indicator Mounts Lug
  • Holding Power 125 lbf
  • Includes Case Yes
  • Magnet Type Permanent
  • Standards AGD
  • Product Type Automotive Inspection Kit
  • Range 0 in to 1 in
  • Accuracy +/-0.001 in
  • Dial Colour White
  • Dimension Type Inch
  • Included Certification Certificate of Inspection
  • Included Indicator Manufacturer Model No 25-441J
  • Maximum Measurement - Inch 1 in
  • Operation Type Mechanical
  • AGD Number AGD 2
  • Back Type Lug-On-Centre
  • Base Length 1.89 in
  • Base Type Magnetic, Locking Pliers
  • Case Type Plastic
  • Dial Size 2.5 in
  • Includes Automotive Inspection Kit, Magnetic Base, Plastic Case, Pliers
  • Includes Snug Yes
  • Maximum Reach 9.875 in
  • Resolution 0.001 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list