!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPINDLE-MOUNTED INDICATOR HOLDER ARM, MAGNETIC BASE

SPINDLE-MOUNTED INDICATOR HOLDER ARM, MAGNETIC BASE

NOGA

SPINDLE-MOUNTED INDICATOR HOLDER ARM, MAGNETIC BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPINDLE-MOUNTED INDICATOR HOLDER ARM, MAGNETIC BASE

SPINDLE-MOUNTED INDICATOR HOLDER ARM, MAGNETIC BASE

NOGA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG436L80
  • Mfr. Model # NF1022
  • UNSPSC # 41116501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This spindle-mounted indicator holder arm includes zinc cast fine adjustment.

Technical Specs

  • Item Spindle-Mounted Indicator Holder Arm
  • Base Height 17/50 in
  • Base Size 40 mm L x 8 mm W
  • Base Width 8 mm
  • Fine Adjustment Position Fine Adjust Top
  • Working Length of Post/Lower Arm 56 mm
  • Working Length of Upper Arm 51 mm
  • Construction Steel
  • Includes Snug Yes
  • Centering Arm Shank Size 8 mm dia x 40 mm
  • Accessory Type Spindle-Mounted Indicator Holder Arm
  • Arm Type Articulating
  • Base Length 40 mm
  • Base Type Magnetic
  • Compatible Indicator Mounts 6 mm
  • Maximum Reach 178 mm
  • Working Length of Snug/Third Arm 71 mm
  • Base Thread Size M8 x 1.25
  • Includes Zinc Cast Fine Adjustment
  • Screw Type Plastic Knob
  • Centering Arm Shank Type Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list