!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMETER INDICATOR & MAG BASE SET, 0 IN TO 1 IN RANGE, 0-100 DIAMETER READING, BOX

DIAMETER INDICATOR & MAG BASE SET, 0 IN TO 1 IN RANGE, 0-100 DIAMETER READING, BOX

WESTWARD

DIAMETER INDICATOR & MAG BASE SET, 0 IN TO 1 IN RANGE, 0-100 DIAMETER READING, BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMETER INDICATOR & MAG BASE SET, 0 IN TO 1 IN RANGE, 0-100 DIAMETER READING, BOX

DIAMETER INDICATOR & MAG BASE SET, 0 IN TO 1 IN RANGE, 0-100 DIAMETER READING, BOX

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4KU71
  • Mfr. Model # 4KU71
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 1328
  • Shipping Weight 3.95 lbs

Product Details

This dial indicator and mag base set includes no. 4KU81 indicator and no. 4KU72 magnetic base.

Technical Specs

  • Item Dial Indicator and Mag Base Set
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Dial Reading 0-100
  • Included Base manufacturer Model No 52-585-010-0
  • Included Indicator Manufacturer Model No 52-520-110-0
  • Minimum Measurement - Inch 0 in
  • Reading Continuous
  • AGD Number AGD 2
  • Back Type Lug
  • Dial Size 2.25 in
  • Includes Case No
  • Range 0 in to 1 in
  • Accuracy +/-0.001 in
  • Dial Colour White
  • Dimension Type Inch
  • Included Indicator and Base 52-520-110-0 (52-585-010-0)
  • Maximum Measurement - Inch 1 in
  • Operation Type Back Plunger
  • Stem Thread Size #4-58 UNF
  • Arm Type Post and Arm
  • Base Type Magnetic
  • Includes No. 4KU81 Indicator, No. 4KU72 Magnetic Base
  • Product Type Dial Indicator and Mag Base Set

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list