!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXING PLUNGER, M12X1.5 THREAD, BALL PLUNGER

INDEXING PLUNGER, M12X1.5 THREAD, BALL PLUNGER

JW WINCO

INDEXING PLUNGER, M12X1.5 THREAD, BALL PLUNGER close
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
INDEXING PLUNGER, M12X1.5 THREAD, BALL PLUNGER

INDEXING PLUNGER, M12X1.5 THREAD, BALL PLUNGER

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.57 / EACH
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
  • Item # WING02/AK
  • Mfr. Model # 617.1-6-M12X1.5-AK
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This indexing plunger features a M12x1.5 tip.

Technical Specs

  • Item Index Plunger
  • Thread Length 4/5 in
  • Plunger Dia. 0.2360 in
  • Mounting Type Threaded
  • Final Nose Force 5.4 lbf
  • Overall Length 2 2/5 in
  • Handle Type Knob
  • Body Material Steel
  • Handle Material Technopolymer
  • Standards ANSI/ASME B18.2.2, RoHS
  • Thread-Locking Element Included Yes
  • Product Type Index Plunger
  • Thread Size M12
  • Plunger Material Steel
  • Plunger Projection 1/4 in
  • With Locking Plunger Yes
  • Initial Nose Force 2.02 lbf
  • Thread Pitch 1.5 mm
  • Body Finish Blackened
  • Handle Colour Black
  • Retractable Yes
  • Thread Fully Threaded
  • Body Dia. 0.9800 in