!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXING PLUNGER, M16X1.5 THREAD, BALL PLUNGER

INDEXING PLUNGER, M16X1.5 THREAD, BALL PLUNGER

JW WINCO

INDEXING PLUNGER, M16X1.5 THREAD, BALL PLUNGER close
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
INDEXING PLUNGER, M16X1.5 THREAD, BALL PLUNGER

INDEXING PLUNGER, M16X1.5 THREAD, BALL PLUNGER

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.36 / EACH
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
  • Item # WINF76/A
  • Mfr. Model # 617-8-M16X1.5-A
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This indexing plunger features a M16x1.5 tip.

Technical Specs

  • Item Index Plunger
  • Thread Length 1.02 in
  • Plunger Dia. 0.3150 in
  • Mounting Type Threaded
  • Final Nose Force 6.74 lbf
  • Overall Length 2 5/7 in
  • Handle Type Knob
  • Body Material Steel
  • Handle Material Technopolymer
  • Thread Fully Threaded
  • Body Dia. 1.2200 in
  • Thread Size M16
  • Plunger Material Steel
  • Plunger Projection 1/3 in
  • With Locking Plunger No
  • Initial Nose Force 2.47 lbf
  • Thread Pitch 1.5 mm
  • Body Finish Blackened
  • Handle Colour Black
  • Standards ANSI/ASME B18.2.2, RoHS
  • Thread-Locking Element Included No
  • Product Type Index Plunger