!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT LIGHT FIXTURE,2300K,300 W

INCANDESCENT LIGHT FIXTURE,2300K,300 W

HUBBELL KILLARK

INCANDESCENT LIGHT FIXTURE,2300K,300 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INCANDESCENT LIGHT FIXTURE,2300K,300 W

INCANDESCENT LIGHT FIXTURE,2300K,300 W

HUBBELL KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,247.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLEMI20
  • Mfr. Model # EMI20
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Item Incandescent Light Fixture
  • Lighting Technology Incandescent
  • Number of Bulbs 1
  • Overall Length 13 in
  • Safety Rating Class I, Division 1 and 2, Group C, D, Class I, Zone 1 and 2, Group llB, llA, Class II, Division 1 and 2, Group E, F, G, Class III, Division 1 and 2
  • Emergency Battery Backup No
  • For Bulb Type Incandescent
  • For Number of Bulbs 1
  • Housing Finish Epoxy Powder Coated
  • Ingress Protection Rating 66
  • Mounting Style Luminaire
  • Lens Material Glass
  • Max. Fixture Wattage 300 W
  • Mounting Location Ceiling, Luminaire, Pendant, Stanchion, Wall
  • Shape Circular
  • Temperature Code T4
  • Product Type Incandescent Light Fixture
  • Lumens 6,360 lm
  • Overall Height 7 1/2 in
  • Overall Width 8 in
  • Colour Temperature 2,300K
  • Fixture Voltage 120 to 277V AC
  • For Max. Bulb Wattage 300 W
  • Housing Colour Tan
  • Housing Material Aluminum
  • Hazardous Class Class I/Division 1, Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
  • Lamp Watts - Fixtures 300 W
  • Lumens per Watt 21 lm/W
  • Min. Ambient Temp. -40 Degrees F
  • Series EM
  • Standards NEMA 3, NEMA 4, NEMA 4X, 7CD, 9EFG, CSA C22.2 No. 137-M1981, UL Marine Type Electric Lighting Fixtures, UL 1598 Listed, UL 844 Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list