!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT BULB, INTERMEDIATE SCREW (E17), (T) TUBULAR, T7, 25 W, 2800K

INCANDESCENT BULB, INTERMEDIATE SCREW (E17), (T) TUBULAR, T7, 25 W, 2800K

LUMAPRO

INCANDESCENT BULB, INTERMEDIATE SCREW (E17), (T) TUBULAR, T7, 25 W, 2800K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, INTERMEDIATE SCREW (E17), (T) TUBULAR, T7, 25 W, 2800K

INCANDESCENT BULB, INTERMEDIATE SCREW (E17), (T) TUBULAR, T7, 25 W, 2800K

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4RZV9
  • Mfr. Model # 4RZV9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.03 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T7, Base Type Intermediate Screw (E17), 25 Watts, 120 Voltage, Lamp Designation 25T7N, Initial Lumens 195, Max. Overall Length 2-1/4 In., Lamp Finish Clear, Average Life 200 hr., Lamp Dia. 7/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Item Incandescent Bulb
  • Bulb Housing Glass
  • Bulb Finish Clear
  • Lumens 195 lm
  • Shatter-Resistant No
  • Voltage 120V AC
  • Rated Life 1,000 hr
  • For Enclosed Fixtures No
  • Light Colour White
  • Overall Length 2 1/4 in
  • Amps 0.21 A
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Shape T7
  • Colour Temperature 2,800K
  • Light Technology Incandescent
  • Trade Number 25T7N 120V
  • Watts 25 W
  • Dimmable Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Bulb Dia. 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list