!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT FIXTURE BODY,2300K,150 W

INCANDESCENT FIXTURE BODY,2300K,150 W

HUBBELL KILLARK

INCANDESCENT FIXTURE BODY,2300K,150 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INCANDESCENT FIXTURE BODY,2300K,150 W

INCANDESCENT FIXTURE BODY,2300K,150 W

HUBBELL KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.92 / EACH

EHC: EHC :
Min Qty 2 = $519.84

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLNV2IG15
  • Mfr. Model # NV2IG15
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Incandescent Fixture Body
  • Lighting Technology Compact Fluorescent
  • Number of Bulbs 1
  • Overall Length 5 in
  • Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2
  • Emergency Battery Backup No
  • For Bulb Type Incandescent
  • For Number of Bulbs 1
  • Housing Finish Epoxy Powder Coated
  • Ingress Protection Rating 66
  • Mounting Style Luminaire
  • Lumens per Watt 13 lm/W
  • Min. Ambient Temp. -40 Degrees F
  • Series NV
  • Standards CSA C22.2, NEMA 3, NEMA 4X, UL 1598 Listed, UL 1598A Listed, UL 844 Listed
  • Product Type Incandescent Fixture Body
  • Lumens 2,087 lm
  • Overall Height 4 in
  • Overall Width 5 in
  • Colour Temperature 2,300K
  • Fixture Voltage 277V AC
  • For Max. Bulb Wattage 150 W
  • Housing Colour GrEy
  • Housing Material Polyester
  • Hazardous Class Class I/Division 2, Class II/Division 2, Class III
  • Lens Material Luminaire
  • Max. Fixture Wattage 150 W
  • Mounting Location Luminaire
  • Shape Circular
  • Temperature Code T2B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list