!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IN-LINE DUCT FAN HEATER,120 V AC V

IN-LINE DUCT FAN HEATER,120 V AC V

MARKEL PRODUCTS

IN-LINE DUCT FAN HEATER,120 V AC V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IN-LINE DUCT FAN HEATER,120 V AC V

IN-LINE DUCT FAN HEATER,120 V AC V

MARKEL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $912.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIHP61000120T2
  • Mfr. Model # HP6-1000120-2T
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1868
  • Shipping Weight 5.85 lbs

Technical Specs

  • Item In-Line Duct Fan Heater
  • Duct Diameter 6 in
  • Motor Output Power 500 W, 1,000 W
  • Overall Height 8 3/8 in
  • Application General Purpose
  • Speed Controllable Speed Not Controllable
  • Motor Speed 1,400 RPM
  • Control Voltage 120V AC
  • Flange Width 6 in
  • Housing Colour White
  • Includes Integrated Control Board, 2 Stage Heat/ 1 Stage Cool Hardwired Low Voltage Thermostat
  • Motor Enclosure Totally Enclosed
  • Power Consumption 500 W, 1,000 W
  • Airflow @ 0.000 in SP 130 cfm
  • Heating Capacity 1707 BtuH, 3413 BtuH
  • Nameplate Voltage 120V AC
  • Overall Length 10.5 in
  • High-Efficiency Motor No High-Efficiency Motor
  • Housing Material Galvanized Steel
  • Airflow @ Static Pressure 40 cfm @ 0.125 in SP, 90 cfm @ 0.100 in SP
  • Current 8.33/4.17 A
  • Frequency 60 Hz
  • Housing Finish White Powder Coated
  • Maximum Inlet Air Temperature 115 Degrees F
  • Mounting Orientation Horizontal
  • Standards ETL US/C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list