!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ½ IN DETENT PIN STANDARD, SQUARE, 250 FT-LB

IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ½ IN DETENT PIN STANDARD, SQUARE, 250 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ½ IN DETENT PIN STANDARD, SQUARE, 250 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ½ IN DETENT PIN STANDARD, SQUARE, 250 FT-LB

IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ½ IN DETENT PIN STANDARD, SQUARE, 250 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.77 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2855P20
  • Mfr. Model # 2855P-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Product Details

This M18 Fuel cordless impact wrench operates on an 18V M18 Redlithium battery. It has a ½-inch detent pin standard square drive, 2400 RPM, 3500 IPM, and fastening/nut-busting/maximum torque of 250 ft-lb. The wrench features a straight handle, an impact clutch, trigger actuation, and four-mode drive control with auto shut-off/bolt removal mode.

Technical Specs

  • Item Impact Wrench
  • Power Source Cordless
  • Brushless Motor Yes
  • Fastening Torque 250 ft-lb
  • Max. Torque 250 ft-lb
  • Impact Rated Yes
  • Explosive Environment Rated No
  • Drive Size 1/2 in Square
  • Drive Type Square
  • Number of Batteries Included 0
  • Charger Included No
  • Case Included No
  • Tool Style Compact
  • Actuation Trigger
  • Number of Speed Settings 4
  • Wireless Tool Tracking No
  • Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
  • Series M18 Fuel
  • Tool Weight 2.4 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 250 ft-lb
  • Free Speed 2,400 RPM
  • Power to Weight Ratio 104.2 ft-lb
  • Impacts per Minute 3 500
  • Retainer Type Pin Detent
  • Drive Style Standard
  • Head Width 2 1/2 in
  • Battery Series M18 Redlithium
  • Charger Model 48-59-1812
  • Handle Type Pistol Grip
  • Clutch Style Impact
  • Lock-Off Switch No
  • Reaction Bar No
  • Built-In Light Yes
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 4 7/8 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list