!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT WRENCH 1/2",2" ANVIL, 10,000 RPM

IMPACT WRENCH 1/2",2" ANVIL, 10,000 RPM

CHICAGO PNEUMATIC

IMPACT WRENCH 1/2",2" ANVIL, 10,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH 1/2",2" ANVIL, 10,000 RPM

IMPACT WRENCH 1/2",2" ANVIL, 10,000 RPM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP77412
  • Mfr. Model # CP7741-2
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 1561
  • Shipping Weight 5.18 lbs

Technical Specs

  • Item Impact Wrench
  • Air Consumption 4 cfm
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating Medium
  • Fastening Torque 715 ft-lb
  • Explosive Environment Rated No
  • Number of Speed Settings 4
  • Max. Bolt Capacity 1/2 in
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Tool Style Pistol Grip
  • Overall Length 9 21/32 in
  • Housing Material Aluminum
  • Tool Brand CHICAGO PNEUMATIC
  • Features 2.25 kg, CP7736 Series, Less Heat Transfer Between Motor and Handle, Composite Housing.
  • Standards Vibration ISO-28927-2
  • Power Source Air Powered
  • Air Inlet 1/4 in
  • Max. Air Pressure 91 psi
  • Exhaust Location Rear
  • Breakaway Torque 510 ft-lb
  • Free Speed 10,000 RPM
  • Impact Sound Level 93 dB
  • Power to Weight Ratio 138 ft-lb/lb
  • Drive Size 1/2 in Square
  • Extended Anvil Length 2 in
  • Clutch Style Double Dog
  • Vibration Level 9.4 m/sq sec
  • Handle Material Composite, Rubber
  • Handle Type Pistol
  • Built-In Light No
  • Tool Weight 5.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list