!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, IMPACT-RESISTANT, XXL/11, BLACK/TAN, 10 IN L, GOATSKIN/SPANDEX/POLYESTER

CUT-RESISTANT GLOVES, IMPACT-RESISTANT, XXL/11, BLACK/TAN, 10 IN L, GOATSKIN/SPANDEX/POLYESTER

FLEXTIME

CUT-RESISTANT GLOVES, IMPACT-RESISTANT, XXL/11, BLACK/TAN, 10 IN L, GOATSKIN/SPANDEX/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, IMPACT-RESISTANT, XXL/11, BLACK/TAN, 10 IN L, GOATSKIN/SPANDEX/POLYESTER

CUT-RESISTANT GLOVES, IMPACT-RESISTANT, XXL/11, BLACK/TAN, 10 IN L, GOATSKIN/SPANDEX/POLYESTER

FLEXTIME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.74 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN005TPCXXL
  • Mfr. Model # VEN005TPC-XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These Work Armour, impact-resistant, cut-resistant gloves are XX-large/11 and measure 10 inches in length. They have a Dryhide water-resistant full-grain goatskin palm, a spandex external, and a polyester lining. They are uncoated, gunn cut, have an elastic cuff, and a reinforced aramid index finger, thumb, and knuckles. These black and tan gloves are ANSI cut level A5, ANSI puncture level four, and ANSI needlestick level four.

Technical Specs

  • ItemImpact and cut resistant glove
  • Cuff StyleElastic
  • Glove Liner MaterialPolyester
  • StandardsANSI Cut A5
  • ANSI/ISEA Cut LevelA5
  • ColourBlack, Tan
  • Glove Coating CoverageUncoated
  • ANSI/ISEA Puncture Level4
  • Glove Length10 in
  • Glove Coating ColourBlack
  • Glove CutGunn
  • Cut-Resistance Coverage Full
  • Palm Material Dryhide(TM) Water-Resistant Full-Grain Goatskin
  • Glove Construction Cut and Sewn
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • Series Work Armour Flextime
  • Glove Performance High Dexterity with Reinforced Fingers and Reinforced Knuckles
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Glove Coating Finish None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list