!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT-RESISTANT, FULL FINGER, GAUNTLET CUFF, SZ M/8, TAN, COWHIDE/TPR/RUBBER

GLOVES, IMPACT-RESISTANT, FULL FINGER, GAUNTLET CUFF, SZ M/8, TAN, COWHIDE/TPR/RUBBER

WATSON GLOVES

GLOVES, IMPACT-RESISTANT, FULL FINGER, GAUNTLET CUFF, SZ M/8, TAN, COWHIDE/TPR/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT-RESISTANT, FULL FINGER, GAUNTLET CUFF, SZ M/8, TAN, COWHIDE/TPR/RUBBER

GLOVES, IMPACT-RESISTANT, FULL FINGER, GAUNTLET CUFF, SZ M/8, TAN, COWHIDE/TPR/RUBBER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5782GCR-M
  • Mfr. Model # 5782GCR-M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

With heavy-duty, flame-resistant rubber on the glove back and thumbs, these size medium/eight, tan cowhide and TPR gloves are impact-resistant and have an ANSI cut level of A5. They feature a gauntlet cuff and full finger design with TPR knuckle padding.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • StandardsEN 388
  • Cuff StyleGauntlet
  • Oil-ResistantYes
  • Glove Back MaterialFull Grain Cowhide
  • SeriesStorm Trooper
  • Size- Numeric8
  • Palm ColourTan
  • EN 388 Impact RatedYes
  • ColourYellow
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Liner Material Para-Aramid, Polyester, Steel
  • Glove Features Water and Oil-Resistant, Flame-Resistant, Cut-Resistant, Strong and Durable, Impact Protection, Snug-Fitting Shirred Elastic Wrist, Additional Wrist and Forearm Protection
  • Palm Material Cowhide
  • Size- Alpha M
  • Knuckle Protection Material Rubber
  • EN 388 Rating 3X44EP
  • ANSI/ISEA Puncture Level 5
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list