!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMMERSION TEMP PROBE

IMMERSION TEMP PROBE

EXTECH

IMMERSION TEMP PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMMERSION TEMP PROBE

IMMERSION TEMP PROBE

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTTP890
  • Mfr. Model # TP890
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Immersion Temperature Probe
  • For Application Air, Surface
  • Cable Length 4 ft
  • Probe Length 4.25 in
  • Probe Bend Straight
  • Maximum Temperature °F 158 Degrees F
  • Minimum Temperature °F -4 Degrees F
  • For Air Yes
  • For Liquids and Gels No
  • For Surfaces Yes
  • Manufacturer Warranty Length 6 mo
  • Sensor Type Thermistor
  • Connector Type Proprietary Mono
  • Probe Size 3/16 in x 4 1/4 in
  • Probe Diameter 0.188 in
  • Temperature Range -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C
  • Maximum Temperature °C 70 Degrees C
  • Minimum Temperature °C -20 Degrees C
  • For Gases No
  • For Solids No
  • Head Material Stainless Steel
  • Response Time Less Than 2 sec

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list