!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIHEAD OPERATOR, ILLUMINATED, 2 BUTTON, FLUSH PROFILE, 22 MM MOUNTING SIZE

MULTIHEAD OPERATOR, ILLUMINATED, 2 BUTTON, FLUSH PROFILE, 22 MM MOUNTING SIZE

SCHNEIDER ELECTRIC

MULTIHEAD OPERATOR, ILLUMINATED, 2 BUTTON, FLUSH PROFILE, 22 MM MOUNTING SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MULTIHEAD OPERATOR, ILLUMINATED, 2 BUTTON, FLUSH PROFILE, 22 MM MOUNTING SIZE

MULTIHEAD OPERATOR, ILLUMINATED, 2 BUTTON, FLUSH PROFILE, 22 MM MOUNTING SIZE

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.23 / EACH

EHC: EHC :
Min Qty 11 = $1,080.53

Compliance and Restrictions

  • None

This product must be purchased in quantities of 11 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQZB4BW7A3741
  • Mfr. Model # ZB4BW7A3741
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Illuminated Multi-Head Operator
  • Legend/Background Colour White/Green, White/Red
  • Lamp Type LED
  • Legend I/O
  • Action Momentary
  • NEMA Rating 13, 4X
  • Head Material Chrome
  • Number of Heads 2
  • Lamp Voltage Module Not Included
  • Type of Operator (2) Flush Buttons
  • Size 22 mm
  • Shape Rectangular
  • IP Rating 66, 69K
  • Standards CSA C22-2 n Degrees 14, EN/IEC 60947-, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL508

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list