!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IGNITION MODULE,24V,LP/NG

IGNITION MODULE,24V,LP/NG

ROBERTSHAW

IGNITION MODULE,24V,LP/NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IGNITION MODULE,24V,LP/NG

IGNITION MODULE,24V,LP/NG

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC780-845
  • Mfr. Model # 780-845
  • UNSPSC # 40101833
  • CATALOGUE PAGE # 1914
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Ignition Control
  • Maximum Operating Temperature 175 Degrees F
  • Lock Out Time 90 sec
  • Number of Retries 3
  • Flame Sensor Current Output 0.7 mA
  • Automatic Reset Time 1 hr
  • Compatible with Brand ACM Email, Acme Industries, Acme Miami, Acme National, Acro, Addison, Addressograph, Adhesive Machining, Admiral, Adrian Steel, Advanced Machine, Aerovent Fan & Equip, Air Comfort (Mcgraw), Airflow, Binet, Blissfiel, Bradford-White, Brown Stove, Cabell, Catalina, Cavalier, Cemco, Chamberlain, Chicago Dryer, Circle Steel Corporation, Climate Master, Collectramatic, Columbus Showcase, Comfortmaker, Cubec, Custom Made Products, Cutler Hammer, D.P.D. Mfg. Company, Dacor, Dairy Equipment, Dallas Hermetic, Davis Products, Davmor Industries, Davmor Prod System, Dawn Equipment, Dayton, DCA Food, De Laval Separator, Dean, Dearborn, Decatur Works, Deepfreeze, Deering, Delanair Engineering, Delco, Delfield (Alco Food), Delmonico, Dentsply, Despatch Industries, Detrol Miller-Harris, Dexter, Dextrex Chemical, DI-EL, Digistat, Discovery Canada, Dixie, Dixon, Doboy Packaging, Dole Refrigeration, E-Tech, Eaton, Economics Lab, Ed PAC/AC, Edison, Eisco Limited, Electric Heaters, Electric Motor Serv, Electric Switch, Electro Freeze, Electro-Home, Electro-Therm, Electromode, Elixier, Elkay, Ellis & Watts, Elmet, Embassy Industries, Ember/Glow, Emerson, Essick, Evans, Evcon Air Pro, Garland, General Steel Wares, Henney Penney, Hydro-Matic Pump, Illinois Range, Internat Harvester, International, Johnson Controls, Johnstone Supply, Kaico Vending, Keeprite Products, Kellogg-American, Koehring Construction, Kold Pack, Koldair, Kool-Fire, Leeds & Northrup, Leemco, Lennox, Lincoln Food Service, Nova Controls, Pitco, Robertshaw, Uni-Line, White-Rodgers
  • Control Voltage 24V AC
  • Overall Depth 34 in
  • Input Voltage 24V AC
  • Includes Diagnostic LED
  • Series 780
  • Pilot Valve Current Output 1 A
  • Frequency 50/60 Hz
  • Product Type Ignition Control
  • Minimum Operating Temperature -40 Degrees F
  • Pre-Purge Time 6 min
  • Main Valve Current Output 1 A
  • Ignition Cycle Time 90 seconds
  • Compatible with Series Universal
  • OEM Replacement Part Number 00018-03940, 00018-03941, 100-00802-02, 100-00802-06, 100-00826-01, 100-00826-02, 100-00826-03, 100-00826-51, 100-00831-01, 100-00831-02, 100-00831-03, 100-00831-05, 100-00831-06, 100-00831-07, 100-00831-10, 100-00831-12, 100-00831-13, 100-00831-14, 100-00831-15, 100-00831-51, 100-00831-52, 100-00831-53, 100-00831-60, 100-00831-62, 100-00831-63, 100-00831-65, 100-00834-01, 100-00834-02, 100-00834-03, 100-00834-04, 100-00834-05, 100-00834-06, 100-00834-07, 100-00834-08, 100-00834-09, 100-00834-10, 100-00834-11, 100-00834-12, 100-00834-13, 100-00834-16, 100-00834-18, 100-00834-19, 100-00834-20, 100-00834-21, 100-00834-22, 100-00834-23, 100-00834-24, 100-00834-25, 100-00834-26, 100-00834-27, 100-00834-28, 100-00834-29, 100-00834-30, 100-00834-31, 100-00834-32, 100-00834-33, 100-00834-37, 100-00834-38, 100-00834-39, 100-00834-40, 100-00834-41, 100-00834-43, 100-00834-44, 100-00834-45, 100-802-02, 100-802-06, 100-826-01, 100-826-02, 100-826-03, 100-826-51, 100-831-01, 100-831-02, 100-831-03, 100-831-05, 100-831-06, 100-831-07, 100-831-10, 100-831-12, 100-831-13, 100-831-14, 100-831-15, 100-831-51, 100-831-52, 100-831-53, 100-831-60, 100-831-62, 100-831-63, 100-831-65, 100-834-01, 100-834-02, 100-834-03, 100-834-04, 100-834-05, 100-834-06, 100-834-07, 100-834-08, 100-834-09, 100-834-10, 100-834-11, 100-834-12, 100-834-13, 100-834-16, 100-834-18, 100-834-19, 100-834-20, 100-834-21, 100-834-22, 100-834-23, 100-834-24, 100-834-25, 100-834-26, 100-834-27, 100-834-28, 100-834-29, 100-834-30, 100-834-31, 100-834-32, 100-834-33, 100-834-37, 100-834-38, 100-834-39, 100-834-40, 100-834-41, 100-834-43, 100-834-44, 100-834-45, 14301, 1601677, 1781902, 181723, 182352, 182672, 18G9101, 1TGD9, 21347, 22448, 233-39762-00A, 233-39949-00A, 233-39949-00B, 233-39949-00C, 233-81839-00A, 2405500, 2619600, 32-0319, 38160B001, 39, 41K2701, 50D50-843, 51885A, 5H73325B, 5H73696B, 60132501, 601378, 630846, 64472, 7-70151, 70754, 780-737, 780-745, 780-84E, 97H0401, 98203, SP735L, SP745, SP745-NL-1-30, SP745-NL-1-60, SP745-NL-3-60, SP745-NL-3-60-0.5, SP745-NR-1-60, SP745-NR-3-75-0.5, SP745-NR-C-60-30, SP745-NR-C-90-06, SP745-NU-3-60-5, SP845-NL-1-C, SP845-NL-1-L, SP845-NL-3-C, SP845-NL-3-L, SP845-NR-3-C, SP845-NU-3-C, SP845NR1L, SP845NR3L
  • Thermostat Anticipator Setting Thermostat Anticipator
  • Electrical Connection Type 1/4 in Quick-Connect
  • For Fuel Type LP, Natural Gas
  • Standards cCSAus
  • Maximum Input Current 1.5 A
  • Replacement Type Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list