!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IEC CONTROL RELAY, 24V AC, 10 A, 2NO/2NC CONTACT FORM

IEC CONTROL RELAY, 24V AC, 10 A, 2NO/2NC CONTACT FORM

SCHNEIDER ELECTRIC

IEC CONTROL RELAY, 24V AC, 10 A, 2NO/2NC CONTACT FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IEC CONTROL RELAY, 24V AC, 10 A, 2NO/2NC CONTACT FORM

IEC CONTROL RELAY, 24V AC, 10 A, 2NO/2NC CONTACT FORM

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.51 / EACH

EHC: EHC :
Min Qty 6 = $891.06

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQCA2KN22B7
  • Mfr. Model # CA2KN22B7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item IEC Control Relay
  • Contact Form 2NO/2NC
  • Coil Voltage 24V AC
  • Relay Style IEC
  • Mounting Style DIN Rail and Surface
  • IP Rating IP2X
  • Maximum Operating Temperature 122 Degrees F
  • Body Depth 2.24 in
  • Body Width 1.77 in
  • Input Voltage 24V AC
  • Number of Pins 10
  • Standards CCC, CSA Certified, EAC, IEC, REACH, RoHS Compliant, UL Listed
  • Response Time 10 to 20 msec (Coil De-Energisation and NO Opening), 10 to 20 msec (Coil Energisation and NO Closing), 15 to 25 msec (Coil De-Energisation and NC Closing), 5 to 15 msec (Coil Energisation and NC Opening)
  • Current Rating 10 A
  • Contact Rating (DC) 2 A @ 125/250/600V
  • Contact Rating (AC) 10 A @ 120/240/480/600V
  • Electrical Connection Screw Clamp
  • Power Consumption 4.5 VA
  • Compatible with Series TeSys K Control Relays
  • Frequency 50/60 Hz
  • Body Height 2.28 in
  • Contact Material Silver Nickel
  • Minimum Operating Temperature -13 Degrees F
  • Overall Height 2.28 in
  • Weight 0.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list