!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S ICE CLEATS, XL, SIZE 12 TO 13½, TUNGSTEN CARBIDE/RUBBER, BLACK, TRANSITIONAL

MEN'S ICE CLEATS, XL, SIZE 12 TO 13½, TUNGSTEN CARBIDE/RUBBER, BLACK, TRANSITIONAL

WINTER WALKING

MEN'S ICE CLEATS, XL, SIZE 12 TO 13½, TUNGSTEN CARBIDE/RUBBER, BLACK, TRANSITIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ICE CLEATS, XL, SIZE 12 TO 13½, TUNGSTEN CARBIDE/RUBBER, BLACK, TRANSITIONAL

MEN'S ICE CLEATS, XL, SIZE 12 TO 13½, TUNGSTEN CARBIDE/RUBBER, BLACK, TRANSITIONAL

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD3615XL
  • Mfr. Model # JD3615XL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These black, men's X-large transitional traction ice cleats are made of tungsten carbide and rubber. They are lightweight/compact that fit shoe sizes from 12 to 13.5. The stud cleats have a patented trim line, ball/heel coverage, dual rear pull-tab, pull-on attachment, low-temperature elasticity, and aggressive tread for deep snow traction.

Technical Specs

  • Item Altragrips LITE Low Profile Ice Cleats
  • Footwear Coverage Style Ball, Heel
  • For Use on Surface Types Ice, Snow
  • Upper Material Rubber
  • Traction Device Dimensions 12 3/8 in L x 3 1/2 in W x 5 3/8 in H
  • Colour Black
  • Material Rubber, Tungsten Carbide
  • Waterproof Yes
  • Traction Type Stud
  • Suggested Environment Outdoor
  • Traction Attachment Style Pull-On
  • Gender Unisex
  • Traction Material Tungsten Carbide
  • Height 5 1/2 in
  • Size XL
  • Width 3 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list