These universal sized, black/green, unisex ice cleats are made from carbon steel. They have 1/2-inch pointed style and an adjustable and reflective high visibility strap. These cleats are suitable for worker's movement applications from outside to inside.
Technical Specs
ItemIce Traction Cleats
Fits Shoe SizeUniversal
Suggested EnvironmentDriving, Ice, Liquids, Snow
Traction Attachment StylePull-On
GenderUnisex
Traction MaterialAluminum Oxide
Height1 in
Size1/2 x 1/2 in
Width1 1/4 in
Traction TypeDesigned for Maximum Traction, Durable Tpe Overshoes Perform to -45 Degrees, Easy On/Off Stretchy Overshoes, Superior Grip
Footwear Coverage StyleBall, Heel
For Use on Surface TypesCeramic, Concrete, Dry Floors, Grease, Oil, Tile, Wet Floors
Upper MaterialNylon
Traction Device Dimensions10 in L x 2 in W x 4 in H