!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IC SSPR GLOSS REGAL BLUE

IC SSPR GLOSS REGAL BLUE

RUST-OLEUM

IC SSPR GLOSS REGAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IC SSPR GLOSS REGAL BLUE

IC SSPR GLOSS REGAL BLUE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.45 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1622830V
  • Mfr. Model # 1622830V
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 813
  • Shipping Weight 1.17 lbs

Technical Specs

  • ItemSpray Paint
  • Maximum Dry Film Thickness2 mil
  • Colour FamilyBlue
  • SheenGloss
  • ColourRegal Blue
  • Coverage Area15 sq ft
  • Dry Time1 hr
  • Sub BrandIndustrial Choice
  • Dry Time Tack Free10 min
  • Heat ResistantYes
  • Maximum Temperature Resistance200 Degrees F
  • Net Weight12 oz.
  • Series Number1600
  • StandardsUSDA
  • Opacity 80 %
  • Coating Application Enamels
  • Compatible Surface Material Concrete, Masonry, Metal, Wood
  • Resin Type Modified Alkyd
  • Container Size 12 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat Within 1 hr or After 24 hr
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Chip-Resistant, Fade-Resistant, Peel-Resistant
  • Shelf Life 5 yr
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list