!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Humidity and Temperature Indicator

Humidity and Temperature Indicator

TRIPLETT

Humidity and Temperature Indicator close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Humidity and Temperature Indicator

Humidity and Temperature Indicator

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWRHT22
  • Mfr. Model # RHT22
  • UNSPSC # 41112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Humidity and Temperature Indicator
  • Accuracy +/-2 Degrees F/1 Degrees C, +/-5%
  • Humidity Accuracy +/-5%
  • Overall Dimensions 4 1/4 x 4 x 51/64 in
  • Display Type Dual LCD Display
  • Display Features Min/Max with Reset
  • Digit Height 1 in
  • Includes NIST-Traceable Certificate Optional
  • Mounting Type Screw
  • Power Source AAA Battery
  • Overall Width 4 19/64 in
  • Overall Depth 51/64 in
  • Display Height 4 in
  • Battery Type AAA
  • Case Material Plastic
  • Humidity Resolution 0.01
  • Includes Batteries Yes
  • Mounting Hole Diameter 1/4 in
  • Primary Scale Humidity, Temperature
  • Humidity Range 10 to 99%
  • Application Monitor Temperature, Humidity
  • Display Size 2 1/2 in H x 3 1/4 in W
  • Number of Digits 3
  • Digital Display Simultaneously Display Indoor Temperature and Humidity
  • Backlit No
  • Mounting Location Desktop or Wall Mount
  • NSF Rated No
  • Power Source Details AAA Battery
  • Overall Length 4 in
  • Display Width 3 19/64 in
  • Battery Run Time 1,000 hr
  • Case Colour Black, White
  • Functions Degrees F/ Degrees C Switchable, Min/Max Memory
  • Includes AAA Battery, Built In Stand
  • Memory Min/Max
  • Number of Mounting Holes 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list