!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE WELDER COVER, CHAMPION 145, BLACK

PROTECTIVE WELDER COVER, CHAMPION 145, BLACK

MILLER

PROTECTIVE WELDER COVER, CHAMPION 145, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE WELDER COVER, CHAMPION 145, BLACK

PROTECTIVE WELDER COVER, CHAMPION 145, BLACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW770714
  • Mfr. Model # 770714
  • UNSPSC # 23171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

This protective cover features uv resistant, waterproof. Plus, it is compatible with Champion 145, 500563, Hobart brand and is for use with Champion 145. It has an overall depth of 18 inches, an overall width of 12½ inches, and an overall height of 3½ inches, and weighs 2.2 pounds.

Technical Specs

  • Item Protective Cover
  • Compatible with Brand Hobart
  • Compatible with Series Champion 145
  • For Use With Champion 145
  • Overall Height 3.5 in
  • Weight 2.2 lb
  • Colour Black
  • Compatible with Model 500563
  • Features UV Resistant, Waterproof
  • Overall Depth 18 in
  • Overall Width 12 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list