!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE COVER, IRONMAN, 230 MIG WELDER, BLACK

PROTECTIVE COVER, IRONMAN, 230 MIG WELDER, BLACK

MILLER

PROTECTIVE COVER, IRONMAN, 230 MIG WELDER, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE COVER, IRONMAN, 230 MIG WELDER, BLACK

PROTECTIVE COVER, IRONMAN, 230 MIG WELDER, BLACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW770589
  • Mfr. Model # 770589
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

This protective cover is made of vinyl-laminated polyester. It features form fitted, polyester fabric, vinyl laminated. Plus, it is compatible with IronMan 230, 500536, Hobart brand and is for use with Ironman 230 Protective Cover. It has an overall depth of 13 inches, an overall width of 12 inches, and an overall height of three inches, and weighs 1.98 pounds.

Technical Specs

  • Item Protective Cover
  • Compatible with Brand Hobart
  • Compatible with Series IronMan 230
  • For Use With Ironman 230 Protective Cover
  • Overall Depth 13 in
  • Overall Width 1 ft
  • Colour Black
  • Compatible with Model 500536
  • Features Form Fitted, Polyester Fabric, Vinyl Laminated
  • Material Vinyl-Laminated Polyester
  • Overall Height 3 in
  • Weight 1.98 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list