!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAZARDOUS LOCATION LIGHTING FIXTURES, LED, 18,000 LUMENS, 120 TO 277V AC

HAZARDOUS LOCATION LIGHTING FIXTURES, LED, 18,000 LUMENS, 120 TO 277V AC

GE CURRENT

HAZARDOUS LOCATION LIGHTING FIXTURES, LED, 18,000 LUMENS, 120 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS LOCATION LIGHTING FIXTURES, LED, 18,000 LUMENS, 120 TO 277V AC

HAZARDOUS LOCATION LIGHTING FIXTURES, LED, 18,000 LUMENS, 120 TO 277V AC

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,375.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93086808
  • Mfr. Model # AH2A01857WCNQG
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This AH2A series hazardous location lighting fixtures is made of aluminum. Plus it meets the standards for RoHS compliance. It also has voltage of 120 to 277V AC, 101 watts, and produces 18,000 lumens.

Technical Specs

  • ItemHazardous Location Lighting Fixtures
  • Fixture Voltage120 to 277V AC
  • Lumens18,000 lm
  • Overall Length15 45/64 in
  • Colour Temperature5,000K
  • Ingress Protection Rating66
  • Hazard ClassificationClass I, Div 2 Group A, B, C, D
  • Housing MaterialAluminum
  • Mounting StyleStraight Stanchion Mount or Pendant Mount or Wall Mount or Ceiling Mount or Angle Stanchion Mount
  • Max. Fixture Wattage101 W
  • Min. Ambient Temp.-40 Degrees F
  • Safety RatingClass I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F and G, Class III, Divisions 1 and 2
  • StandardsRoHS Compliant
  • UL/CSA/ETL ListedUL/cUL Listed
  • Emergency Battery Backup No
  • Lighting Technology LED
  • Overall Height 8 39/64 in
  • Overall Width 9 13/16 in
  • For Bulb Type Integrated LED
  • Lamp Type LED
  • Housing Finish Powder Coated
  • Lumens per Watt 179 lm/W
  • Lamp Watts 101 W
  • Max. Ambient Temp. 149 Degrees F
  • Mounting Location Ceiling, Pendant, Stanchion, Wall
  • Series AH2A
  • Temperature Code T6
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list