!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY-RATED INDUSTRIAL FLASHLIGHT, 120 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

SAFETY-RATED INDUSTRIAL FLASHLIGHT, 120 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

LUMAPRO

SAFETY-RATED INDUSTRIAL FLASHLIGHT, 120 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED INDUSTRIAL FLASHLIGHT, 120 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

SAFETY-RATED INDUSTRIAL FLASHLIGHT, 120 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX81
  • Mfr. Model # 49XX81
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This safety-rated flashlight plastic and is designed for industrial use. Plus it meets the standards for cUL listed. It also has four alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • Item Safety-Rated Flashlight
  • Battery Size AA
  • Number of Batteries 4
  • Beam Pattern Spot
  • Body Material Plastic
  • Number of Light Output Modes 2
  • Maximum Brightness 120 lm
  • Weight with Batteries 0.5 oz
  • Drop Rating 1 m
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 160 m
  • Brightness Levels 120 lm
  • Manufacturer Warranty Length 1 yr
  • Overall Length 7 in
  • Resistance Properties Water Resistant
  • Standards cUL Listed
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 160 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • IP Rating IPX7
  • Switch Location Tail
  • Application Industrial
  • Body Diameter 2 in
  • Lens Material Polycarbonate
  • Maximum Run Time 6 hr
  • Power Source Battery
  • Run Time Levels 6 hr, 69 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list