Hand Truck,600 lbs.,7 in.x22 in.
Hand Truck,600 lbs.,7 in.x22 in.
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wire reel caddy optional hand truck with pneumatic wheels.
Technical Specs
- ItemGeneral Purpose Hand Truck
- Nose Plate Depth5 1/8 in
- Nose Plate Thickness1/8 in
- ColourYellow
- IncludesU-Bolts, Washers, Lock Bolts
- Number of Batteries0
- Overall Height52 in
- Load Capacity 600 lb
- Nose Plate Width 20 in
- Handle Type P-Handle
- Compatible with Product Type WIRE-D
- Includes Load Protector With Load Protector
- Overall Depth 19 in
- Overall Width 22 in
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.49
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$308.33
/ EACH