!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYGRO THERMOMETER WITH REMOTE PROBE/IR

HYGRO THERMOMETER WITH REMOTE PROBE/IR

TRIPLETT

HYGRO THERMOMETER WITH REMOTE PROBE/IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO THERMOMETER WITH REMOTE PROBE/IR

HYGRO THERMOMETER WITH REMOTE PROBE/IR

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $252.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWRHT70
  • Mfr. Model # RHT70
  • UNSPSC # 41112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Item Hygro Thermometer with Remote Probe/IR
  • Humidity Accuracy +/-3.5%
  • Ambient Temperature Accuracy +/-3 Degrees F
  • Infrared Temperature Range -58 Degrees to 932 Degrees F
  • Properties Measured Air Temperature, Ambient Temperature, Relative Humidity, Surface Temperature
  • Battery Type 9V
  • Weight 8.3 oz
  • Auto Shut-Off Yes (10 min)
  • Sampling Rate 0.4 sec
  • Operating Temperature Range 32 Degrees to 122 Degrees F
  • Low Battery Indicator Yes
  • Includes Probes Yes
  • Sensor Type Infrared, Thermistor
  • Humidity Range 10% to 95%
  • Ambient Temperature Range -4 Degrees to 140 Degrees F
  • Display Screen Type Backlit LCD
  • Response Time 0.5 sec
  • Data Logging No
  • Battery Run Time 24 hr
  • Data Hold Yes
  • Backlit Screen Yes
  • Application HVAC/R
  • Manufacturer Warranty Length 1 yr
  • Infrared Temperature Accuracy +/-2% Reading or +/-4 Degrees F (-4 Degrees to 400 Degrees F), +/-3% (400 Degrees to 932 Degrees F), +/-9 Degrees F (-58 Degrees to -4 Degrees F)
  • Includes Laser Pointer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list