!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYGRO THERMOMETER W/ DEW POINT/WET BULB

HYGRO THERMOMETER W/ DEW POINT/WET BULB

TRIPLETT

HYGRO THERMOMETER W/ DEW POINT/WET BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO THERMOMETER W/ DEW POINT/WET BULB

HYGRO THERMOMETER W/ DEW POINT/WET BULB

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWRHT32
  • Mfr. Model # RHT32
  • UNSPSC # 41112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • ItemHygro Thermometer Psychrometer
  • Humidity Accuracy+/-3%
  • Ambient Temperature Accuracy+/-1.8 Degrees F
  • Dew Point Range-90.4 Degrees to 122 Degrees F
  • Response Time60 sec
  • Includes NIST-Traceable Calibration CertificateNo
  • Battery Type(2) AAA
  • Humidity Resolution0.1 %
  • StandardsCE Certified
  • Auto Shut-OffYes
  • ApplicationHVAC/R
  • Min/Max MemoryYes
  • Low Battery IndicatorYes
  • Includes BatteriesYes
  • Sensor TypePrecision Capacitance Sensor, Thermistor
  • Humidity Range 0% to 100%
  • Ambient Temperature Range -4 Degrees to 122 Degrees F
  • Wet Bulb Globe Temperature Range -6.88 Degrees to 122 Degrees F
  • Display Screen Type LCD
  • Properties Measured Ambient Temperature, Dew Point, Dry Bulb Temperature, External Temperature, Relative Humidity, Temperature Differential Measurement, Wet Bulb Temperature
  • Data Logging No
  • Battery Run Time 80 hr
  • Weight 4.9 oz
  • Data Hold Yes
  • Temperature Resolution 0.1 Degrees
  • Operating Temperature Range -4 Degrees to 122 Degrees F
  • Manufacturer Warranty Length 1 yr
  • Includes Probes Yes
  • Includes (2) AAA Batteries
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list