!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYGRO-THERMOMETER SD LOGGER

HYGRO-THERMOMETER SD LOGGER

EXTECH

HYGRO-THERMOMETER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO-THERMOMETER SD LOGGER

HYGRO-THERMOMETER SD LOGGER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $805.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL500
  • Mfr. Model # SDL500
  • UNSPSC # 41112300
  • CATALOGUE PAGE # 185
  • Shipping Weight 4.05 lbs

Product Details

Hygro-Thermometer, Relative Humidity Range 5 to 95, Humidity Accuracy 3, Temp. Range (F) 32 to 122, Dew Point Range -13.5 to 120.1F (-25.3 to 48.9C), Wet Bulb Temperature Range -6.9 to 122F (-21.6 to 50C), Surface Temp. -148 to 2192 F, Temp. Accuracy 0.4

Technical Specs

  • Item Temperature Humidity Meter
  • Humidity Accuracy +/-3%
  • Ambient Temperature Accuracy +/-0.4% + 1.8 Degrees F/1 Degrees C (Type K, Type J)
  • Overall Height 7.2 in
  • Overall Width 2.9 in
  • Display Screen Type Backlit LCD
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
  • Probe Design Cabled
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type (6) AA
  • Wet Bulb Globe Temperature Resolution 0.1 Degrees F, 0.1 Degrees C
  • Cable Length 39 in
  • Data Hold Yes
  • Auto Shut-Off Yes
  • Temperature Resolution 0.1 Degrees (Type K, Type J)
  • Application Field Applications
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Includes Case Yes
  • Includes SD Card
  • Sensor Type Thermocouple
  • Humidity Range 5% to 95%
  • Ambient Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
  • Wet Bulb Globe Temperature Range -6.9 Degrees to 122 Degrees F/-21.6 Degrees to 50 Degrees C
  • Overall Depth 1.9 in
  • Dew Point Range -13.5 Degrees to 120.1 Degrees F/-25.3 Degrees to 48.9 Degrees C
  • Response Time 180 sec
  • Properties Measured Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • IP/NEMA Rating Not Rated
  • Data Logging Yes
  • Humidity Resolution 0.1 %
  • Weight 23.1 oz
  • Standards CE Certified
  • Memory Storage Capacity 99 Readings
  • Backlit Screen Yes
  • Sampling Rate 1 to 3600 sec
  • Operating Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Manufacturer Warranty Length 3 yr
  • Includes Probes Yes
  • Includes Batteries Yes
  • Dew Point Resolution 0.1 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list