!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYGRO THERMOMETER,POCKET STYLE

HYGRO THERMOMETER,POCKET STYLE

EXTECH

HYGRO THERMOMETER,POCKET STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO THERMOMETER,POCKET STYLE

HYGRO THERMOMETER,POCKET STYLE

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTRHT510
  • Mfr. Model # RHT510
  • UNSPSC # 41112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.465 lbs

Technical Specs

  • ItemHygro Thermometer
  • Humidity Accuracy+/-4%
  • Overall Height6 in
  • Overall Width2.3 in
  • Response Time5 sec
  • Properties MeasuredAmbient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • Battery Type(3) AAA
  • Weight5.6 oz
  • Data HoldYes
  • Operating Temperature Range0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Includes BatteriesYes
  • Sensor TypeThermistor
  • Humidity Range 10% to 95%
  • Wet Bulb Globe Temperature Range 22.2 Degrees to 120 Degrees F/-5.4 Degrees to 49.0 Degrees C
  • Overall Depth 1 in
  • Dew Point Range -13.5 Degrees to 120.0 Degrees F
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
  • Data Logging No
  • Humidity Resolution 0.1 %
  • Standards CE Certified
  • Application HVAC/R, Industrial, Residential
  • Manufacturer Warranty Length 2 yr
  • Includes Wrist Strap
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list