!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYGRO-THERMOMETER + INFRARED THERMO

HYGRO-THERMOMETER + INFRARED THERMO

EXTECH

HYGRO-THERMOMETER + INFRARED THERMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO-THERMOMETER + INFRARED THERMO

HYGRO-THERMOMETER + INFRARED THERMO

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $400.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTRH101
  • Mfr. Model # RH101
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

The RH101 features humidity and temperature measurements plus IR for non-contact temperature measurements.

Technical Specs

  • ItemRelative Humidity Meter
  • Humidity Accuracy+/-3.5%
  • Ambient Temperature Accuracy+/-3 Degrees F/ +/-2 Degrees C (Air)
  • Overall Height5.9 in
  • Overall Width2.95 in
  • Infrared Temperature Range-58 Degrees to 932 Degrees F
  • Meter TypeDew Point and Wet Bulb Humidity Meters with Cabled Main Probe and Infrared Thermometer
  • Probe DesignCabled, Infrared
  • Includes NIST-Traceable Calibration CertificateNo
  • Battery Type9V
  • Humidity Resolution0.1 %
  • Cable Length39 in
  • Data HoldYes
  • Backlit ScreenYes
  • Probe Length6.5 in
  • Sampling Rate0.4 sec
  • Operating Temperature Range0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Manufacturer Warranty Length2 yr
  • Infrared Temperature Accuracy+/-2% or +/-4 Degrees F/2 Degrees C
  • Includes ProbesYes
  • Includes BatteriesYes
  • Sensor TypeInfrared, Precision Capacitance Sensor, Thermistor
  • Humidity Range 10% to 95%
  • Ambient Temperature Range -4 Degrees to 140 Degrees F/-20 Degrees to 50 Degrees C
  • Wet Bulb Globe Temperature Range -4 Degrees to 140 Degrees F/-20 Degrees to 60 Degrees C
  • Overall Depth 1.57 in
  • Display Screen Type Backlit LCD
  • Response Time 180 sec
  • Properties Measured Ambient Temperature, Relative Humidity, Surface Temperature, Wet Bulb Temperature
  • IP/NEMA Rating Not Rated
  • Data Logging No
  • Battery Run Time 24 hr
  • Weight 7 oz
  • Standards CE Certified
  • Auto Shut-Off Yes
  • Temperature Resolution 0.1 Degrees (Air)
  • Probe Diameter 0.75 in
  • Application Clean Rooms, Factories, Greenhouses, Heating and Air Conditioning Ducts, Offices
  • Min/Max Memory No
  • Low Battery Indicator Yes
  • Infrared Temperature Resolution 0.1 Degrees F
  • Includes Case Yes
  • Includes Holster, Stand
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list