!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYGRO THERMOMETER,5-29/32 IN H,LCD

HYGRO THERMOMETER,5-29/32 IN H,LCD

EXTECH

HYGRO THERMOMETER,5-29/32 IN H,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO THERMOMETER,5-29/32 IN H,LCD

HYGRO THERMOMETER,5-29/32 IN H,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.37 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSRH250W
  • Mfr. Model # RH250W
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Hygro Thermometer
  • Humidity Accuracy +/-5%
  • Ambient Temperature Accuracy +/-2.0 Degrees F
  • Overall Depth 1.109 in
  • Display Screen Type Backlit LCD
  • Meter Type Basic Function Relative Humidity and Temperature Meter
  • Probe Design Compact
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type (3) AAA
  • Weight 2.8 oz
  • Standards CE Certified, FCC, UKCA
  • Wi-Fi Compatible No
  • Backlit Screen Yes
  • Sampling Rate 1 sec
  • Operating Temperature Range 32 Degrees to 104 Degrees F
  • Manufacturer Warranty Length 2 yr
  • Includes Probes No
  • Includes Batteries Yes
  • Dew Point Accuracy Not Applicable
  • Bluetooth Enabled Yes
  • Humidity Range 0% to 100%
  • Ambient Temperature Range 14 Degrees to 140 Degrees F
  • Overall Height 5.906 in
  • Overall Width 2.109 in
  • Response Time 1 sec
  • Properties Measured Relative Humidity, Ambient Temperature
  • IP/NEMA Rating Not Rated
  • Data Logging Yes
  • Humidity Resolution 0.1 %
  • Cable Length Not Applicable
  • Data Hold Yes
  • Auto Shut-Off Yes
  • Temperature Resolution 0.2 Degrees F
  • Application Appliance Testing, Building Comfort, Building Health, Cleanroom Air Humidity, Engineering and Design, HVAC Equipment Check, Research and Development, Storage Area Inspection, Workplace Inspection
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Includes Case No
  • Housing Colour Green
  • Sensor Type Relative Humidity Sensor, Temperature

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list